Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hudson 4 Gal. Multi-Purpose Bak-Pak Sprayer 97154

4 Gal. Multi-Purpose Bak-Pak Sprayer (Discontinued)

  • Mfr # 97154
  • Zoro # G4596308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97154
Zoro #
G4596308
UPC #
690247971548
Country of Origin
Mexico

Dimensions

Hose Length
47"

Details

Application
Multi-Purpose
Includes
Flat Fan Nozzle
Nozzle
Cone, Fan
Sprayer Type
Backpack
Sprayer Tank Capacity
4 gal.
Item
SP-1 Diaphragm Sprayer
tank material
Polyethylene
Sprayer type
Backpack
Nozzle Spray pattern
Cone, Fan
Sprayer tank capacity
4 gal.

Description

Multi-Purpose Bak-Pak Sprayer 4 Gal, Nozzle Cone, Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.