hudsonbearings/FSBT 1-1/4 SS MW/275lbs

  • Mfr # FSBT-1-1-4-SS-MW

  • Zoro # G715509482


product price: $28.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBT-1-1-4-SS-MW
Zoro #
G715509482
UPC #
-
Country of Origin
United States

Description

FSBT 1-1/4 SS MW Air Cargo Flying Saucer, Premium 420 Stainless Steel Ball Transfers Key Features Ball Diameter: 1.25 inches Load Capacity: Up to 275 lbs Housing Material: High-quality Stainless Steel Ball Material: 420 Stainless Steel Design: Flying Saucer style for efficient load distribution Optimize your air cargo handling with the FSBT 1-1/4 SS MW Air Cargo Flying Saucer, featuring a robust 420 stainless steel ball in a stainless steel housing for maximum durability and performance. Designed for versatility, this ball transfer unit ensures smooth and reliable movement of goods with a significant load capacity of up to 275 pounds. Its unique flying saucer design distributes weight evenly, making it ideal for a wide range of industrial applications. Upgrade Your Conveyor System Today Enhance your conveyor system's efficiency and durability with our top-tier stainless steel ball transfers. Ideal for rigorous air cargo and industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.