Shop HUDSON

Pro 19001 Never Pump Battery Powered Bak-Pak All Purpose Sprayer

  • Mfr # 19001
  • Zoro # G402711600

product price: 
$
364.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19001
Zoro #
G402711600
UPC #
690247191007
Country of Origin
United States
Item
Sprayer

Description

HUDSON® PRO® 19001 NEVER PUMP BATTERY POWERED SPRAYER THE HUDSON PRO 4 GAL. NEVERPUMP BAK-PAK SPRAYER FEATURES A LARGE 6 IN. TANK OPENING FOR EASY FILLING AND REMOVABLE FILTER TO KEEP DIRT AND DEBRIS OUT OF THE TANK AND REDUCE CLOGGING. CUSHIONED SHOULDER STRAPS WITH ADJUSTABLE PADS ARE INCLUDED FOR ADDED COMFORT. THE LARGE COMFORTABLE SHUT OFF VALVE HAS A LOCK ON FEATURE FOR SIMPLE SPRAYING AND THERE ARE 4 NOZZLES INCLUDING STREAM, DUAL MIST, FAN, AND SHOWER. THE HIGH PERFORMANCE RECHARGEABLE LITHIUM-ION BATTERY IS INCLUDED AND REMOVABLE FOR EASY CHARGING. THE SPRAY TIME IS UP TO 5-HOURS AND CHARGE TIME IS ONLY 10-HOURS. FEATURES:
    HIGH PERFORMANCE RECHARGEABLE AND REMOVABLE LITHIUM-ION BATTERY POWERED SPRAYER HEAVY-DUTY NOZZLE SYSTEM INCLUDING STREAM, DUAL MIST, FAN AND SHOWER LARGE COMFORTABLE SHUT-OFF VALVE THAT LOCKS ON FOR CONTINUOUS SPRAYING CUSHIONED ERGONOMIC STRAPS WITH ADJUSTABLE PADS FOR ADDED COMFORT LARGE 6 IN. TANK OPENING FOR EASY FILLING REMOVABLE FILTER TO KEEP DIRT AND DEBRIS OUT OF TANK TO REDUCE CLOGGING POWER BUTTON IS CONVENIENTLY PLACED ON THE SIDE OF THE TANK AND CAN BE OPERATED WHILE WEARING THE UNIT10-HOUR CHARGE TIME AND 5-HOUR SPRAY TIME 4 GAL. TRANSLUCENT TANK ALLOWS FOR VISIBILITY OF FLUID LEVEL

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.