Shop HUDSON
See all product information
Create Account
Pro Never Pump Battery Powered Bak-Pak All Purpose Sprayer
- Mfr # 19001
- Zoro # G208653494
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Features
Battery Operated Backpack
Voltage
3.6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19001
- Zoro #
- G208653494
- UPC #
- 690247191007
- Country of Origin
- United States
Details
- Item
- Sprayer
- Features
- Battery Operated Backpack
- Voltage
- 3.6V
Description
The Hudson Pro 4 Gal. Neverpump Bak-Pak Sprayer features a large 6 in. tank opening for easy filling and removable filter to keep dirt and debris out of the tank and reduce clogging. Cushioned shoulder straps with adjustable pads are included for added comfort. The large comfortable shut off valve has a lock on feature for simple spraying and there are 4 nozzles including stream, dual mist, fan, and shower. The high performance rechargeable lithium-ion battery is included and removable for easy charging. The spray time is up to 5-hours and charge time is only 10-hours.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.