Zoro Homepage

Abbott 9 Light Semi Flush 41.75 In. Aged Brass

  • Mfr # 8042-AGB

  • Zoro # G915452656


product price: $1,937.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Finish
Aged Brass
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Length
41.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8042-AGB
Zoro #
G915452656
UPC #
806134022228
Country of Origin
China

Dimensions

Length
41.75 in
Height
14 in
Width
41.75 in

Details

Item
Semi Flush
Finish
Aged Brass
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Bulb Included
N
Battery Included
No
Socket Count
9
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Color
Aged Brass

Description

This sprawling semi-flush is a stunning way to cover larger areas in bedrooms, entryways or any space where you want to add a serious touch of soPhilippinesistication. Like a large piece of art displayed close to the ceiling, the globe-shaped diffusers are made of super clear blown glass. Carbon-filament bulbs are Abbott's perfect accompaniment and beautifully shine through the high-quality, crystalline glass. Available in two sizes three-light and nine-light and two finishes Aged Brass and Polished Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.