Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abbott 9 Light Semi Flush 41.75 In. Polished Nickel

  • Mfr # 8042-PN

  • Zoro # G815452640


product price: $696.00
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Finish
Polished Nickel
Watts
60W
Width
41.75 in
Length
41.75 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8042-PN
Zoro #
G815452640
UPC #
806134018658
Country of Origin
China

Dimensions

Width
41.75 in
Length
41.75 in
Height
14 in

Details

Item
Semi Flush
Finish
Polished Nickel
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Voltage
120V
Designer
Hudson Valley Lighting
Color
Polished Nickel
Bulb Included
N
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
9

Description

This sprawling semi-flush is a stunning way to cover larger areas in bedrooms, entryways or any space where you want to add a serious touch of soPhilippinesistication. Like a large piece of art displayed close to the ceiling, the globe-shaped diffusers are made of super clear blown glass. Carbon-filament bulbs are Abbott's perfect accompaniment and beautifully shine through the high-quality, crystalline glass. Available in two sizes three-light and nine-light and two finishes Aged Brass and Polished Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.