Zoro Homepage

Abescon 22 in. Table Lamp Aged Brass/Ceramic Cocoon

  • Mfr # L7029-AGB/CCN

  • Zoro # G716024816


product price: $924.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Ceramic
Voltage
120 V
Includes
Fixture, Hardware
Finish
Aged Brass/Ceramic Cocoon
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7029-AGB/CCN
Zoro #
G716024816
UPC #
806134957735
Country of Origin
Viet Nam

Dimensions

Width
22 in
Length
22 in
Height
28.5 in

Details

Material
Ceramic
Voltage
120 V
Includes
Fixture, Hardware
Finish
Aged Brass/Ceramic Cocoon
Number of Bulbs
1
Switch
Full Range Dimmer On Socket
Bulb Type
A21
Maximum Wattage
25W
Glass Color
Aged Brass/Ceramic Cocoon
Item
Table Lamp
Bulb Shape
E26 Medium Base
Series
Abescon
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
120 in
Location Rating
UL Dry

Description

Featuring a faceted gourd-shaped silhouette, the Abescon ceramic lamp brings a creative touch to contemporary spaces. As a unique point of artistry, the facets of the base are highlighted through the natural tendency of the glaze to thin on hard edges. Completing the lamp, a tapered white linen shade mimics the upward gesture of the base.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.