Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrams 10 Light Chandelier 23.75 In. Polished Nickel

  • Mfr # 8825-PN

  • Zoro # G215447284


product price: $987.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Width
23.75 in
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8825-PN
Zoro #
G215447284
UPC #
806134780241
Country of Origin
China

Dimensions

Width
23.75 in
Length
23.75 in
Height
22 in

Details

Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Material
Steel
Color
Polished Nickel
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
10

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.