Zoro Homepage

Abrams 18 Light Chandelier 33.5 In. Aged Brass

  • Mfr # 8834-AGB

  • Zoro # G415447398


product price: $3,358.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Width
33.5 in
Length
33.5 in
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8834-AGB
Zoro #
G415447398
UPC #
806134780258
Country of Origin
China

Dimensions

Width
33.5 in
Length
33.5 in
Height
27.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Color
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Material
Steel
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
18

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.