Zoro Homepage

Abrams 2 Light Wall Sconce 2.5 In. Polished Nickel

  • Mfr # 8812-PN

  • Zoro # G715447456


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
2.5 in
Fixture Voltage
120V
Assembled Depth
6 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8812-PN
Zoro #
G715447456
UPC #
806134780227
Country of Origin
China

Dimensions

Height
12.75 in
Width
2.5 in
Assembled Depth
6 in
Length
2.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Polished Nickel
Body Material
Steel
Includes
Fixture, Hardware
Watts
40W
Lamp Included
N
Socket Count
2
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting
Color
Polished Nickel
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.