Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Achilles 1 Light Flush Mount 13.25 In. Polished Nickel

  • Mfr # 4100-PN

  • Zoro # G515451271


product price: $651.00
/ea
Free Shipping & Returns

Key Features

Length
13.25 in
Voltage
120V
Height
13.25 in
Finish
Polished Nickel
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-PN
Zoro #
G515451271
UPC #
806134852832
Country of Origin
China

Dimensions

Length
13.25 in
Width
13.25 in
Height
13.25 in

Details

Voltage
120V
Watts
60W
Finish
Polished Nickel
Item
Flush Mount
Color
Polished Nickel
Body Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

We have a weakness for acrylic-call it our Achilles' heel. Taking inspiration from a genius piece by a French designer of the fifties, we swapped out the original's green glass for transparent acrylic. The opal matte diffuser is a smooth cylinder suspended on three pins. Sure to inspire Lucite lust in even the most dedicated traditionalist, Achilles is a beautiful piece, stunning with brass accents, effortlessly cool with nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.