Zoro Homepage

Achilles 3 Light Linear 53.75 In. Aged Brass

  • Mfr # 4154-AGB

  • Zoro # G615452260


product price: $1,701.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
53.75 in
Width
53.75 in
Height
17 in
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4154-AGB
Zoro #
G615452260
UPC #
806134852887
Country of Origin
China

Dimensions

Length
53.75 in
Width
53.75 in
Height
17 in

Details

Item
Linear
Includes
Fixture, Hardware
Watts
60W
Bulb Included
N
Voltage
120V
Finish
Aged Brass
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Color
Aged Brass
Bulb Shape
E26 Medium Base
Socket Count
3
Battery Included
No
Material
Steel
Slope Ceiling Compatable
No

Description

We have a weakness for acrylic-call it our Achilles' heel. Taking inspiration from a genius piece by a French designer of the fifties, we swapped out the original's green glass for transparent acrylic. The opal matte diffuser is a smooth cylinder suspended on three pins. Sure to inspire Lucite lust in even the most dedicated traditionalist, Achilles is a beautiful piece, stunning with brass accents, effortlessly cool with nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.