Zoro Homepage

Achilles 3 Light Linear 53.75 In. Polished Nickel

  • Mfr # 4154-PN

  • Zoro # G015452389


product price: $1,701.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Length
53.75 in
Width
53.75 in
Height
17 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4154-PN
Zoro #
G015452389
UPC #
806134852894
Country of Origin
China

Dimensions

Length
53.75 in
Width
53.75 in
Height
17 in

Details

Item
Linear
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Finish
Polished Nickel
Watts
60W
Slope Ceiling Compatable
No
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Material
Steel
Socket Count
3
Designer
Hudson Valley Lighting

Description

We have a weakness for acrylic-call it our Achilles' heel. Taking inspiration from a genius piece by a French designer of the fifties, we swapped out the original's green glass for transparent acrylic. The opal matte diffuser is a smooth cylinder suspended on three pins. Sure to inspire Lucite lust in even the most dedicated traditionalist, Achilles is a beautiful piece, stunning with brass accents, effortlessly cool with nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.