Zoro Homepage

Adams 2 Light Flush Mount 10 In. Old Bronze

  • Mfr # 2110-OB

  • Zoro # G715449450


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Length
10 in
Voltage
120V
Height
8 in
Finish
Old Bronze
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110-OB
Zoro #
G715449450
UPC #
806134025137
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
8 in

Details

Voltage
120V
Watts
60W
Finish
Old Bronze
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Body Material
Steel
Color
Old Bronze
Socket Count
2
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.