Zoro Homepage

Adams corner 6.75 in. Wall Sconce Aged Brass

  • Mfr # 5813-AGB

  • Zoro # G216051503


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Damp/Wet Rating
UL Damp
Body Material
Steel
Glass Color
Aged Brass
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5813-AGB
Zoro #
G216051503
UPC #
806134957056
Country of Origin
Viet Nam

Dimensions

Length
6.75 in
Height
12.5 in
Width
6.75 in

Details

Finish
Aged Brass
Fixture Voltage
120 V
Damp/Wet Rating
UL Damp
Body Material
Steel
Glass Color
Aged Brass
Fixture Type
B11
Number of Bulbs
1
Includes
Fixture, Hardware
Fixture Wattage
10W
Series
Adams corner
Item
Sconce
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Cable/Wire/Cord
7 in

Description

A delicate metal framework supports the upside-down, pear-shaped shade of the Adams Corner sconce. Adding a surprising twist to a vintage silhouette, the swooping metal J-arm is paired with a swirled cloud glass shade. Choose from Aged Brass or Black Nickel metalwork for a more luxurious or industrial finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.