Adams corner 6.75 in. Wall Sconce Black Nickel

  • Mfr # 5813-BLNK

  • Zoro # G916051377


product price: $481.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Body Material
Steel
Series
Adams corner
CRI
90
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5813-BLNK
Zoro #
G916051377
UPC #
806134957070
Country of Origin
Viet Nam

Dimensions

Height
12.5 in
Width
6.75 in
Length
6.75 in

Details

Includes
Fixture, Hardware
Finish
Black Nickel
Body Material
Steel
Series
Adams corner
CRI
90
Number of Bulbs
1
Item
Sconce
Fixture Type
B11
Lumens
1575 Lumens
Fixture Voltage
120 V
Damp/Wet Rating
UL Damp
Glass Color
Black Nickel
Fixture Wattage
10W
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Cable/Wire/Cord
7 in
Dimmer
ELV, TRIAC

Description

A delicate metal framework supports the upside-down, pear-shaped shade of the Adams Corner sconce. Adding a surprising twist to a vintage silhouette, the swooping metal J-arm is paired with a swirled cloud glass shade. Choose from Aged Brass or Black Nickel metalwork for a more luxurious or industrial finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.