Zoro Homepage

Adley 6 Light Chandelier in Gradient Brass by Cortney Bishop

  • Mfr # CB3846-GB

  • Zoro # G816223935


product price: $2,560.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Base
E12 Candelabra Base
Bulb Included
No
Housing Finish
Gradient Brass
Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB3846-GB
Zoro #
G816223935
UPC #
806134983635
Country of Origin
India

Dimensions

Width
26.5 in
Height
26.5 in

Details

Voltage
120V
Lamp Base
E12 Candelabra Base
Bulb Included
No
Number of Lights
6
Housing Finish
Gradient Brass
Bulb Type
G16.5
Material
Steel
Series
Adley
Fixture Wattage
10 W
Includes
Fixture, Hardware
Item
Chandelier
Location Rating
UL Damp

Description

Adley is a sculptural, free-form family of fixtures with an inherent sense of fluidity. This soft take on geometric lighting leads you on a visual voyage with its unique Gradient Bronze finish. Transitioning from brass at the light source to a rich bronze, the metal frame draws the eye with its artistic ombre. Whether as a sconce or chandelier in two sizes, Adley can serve as a punctuation mark in a layered lighting scheme or make a memorable impression in an entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.