Zoro Homepage

Adley Wall Sconce in Gradient Brass by Cortney Bishop

  • Mfr # CB3841-GB

  • Zoro # G016223957


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Finish
Gradient Brass
Lamp Base
E12 Candelabra Base
Series
Adley
Bulb Type
G16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB3841-GB
Zoro #
G016223957
UPC #
806134983611
Country of Origin
India

Dimensions

Width
4.75 in
Height
27.5 in
Backplate Width
4.75 in
Backplate Height
0.5 in

Details

Lamp Included
No
Finish
Gradient Brass
Lamp Base
E12 Candelabra Base
Series
Adley
Bulb Type
G16.5
Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Number of Bulbs
1
Body Material
Steel
Watts
10 W
Location Rating
UL Damp

Description

Adley is a sculptural, free-form family of fixtures with an inherent sense of fluidity. This soft take on geometric lighting leads you on a visual voyage with its unique Gradient Bronze finish. Transitioning from brass at the light source to a rich bronze, the metal frame draws the eye with its artistic ombre. Whether as a sconce or chandelier in two sizes, Adley can serve as a punctuation mark in a layered lighting scheme or make a memorable impression in an entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.