Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alberton 6 Light Chandelier 52.5 In. Aged Brass

  • Mfr # 5052-AGB

  • Zoro # G615452710


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Aged Brass
Color
Aged Brass
Voltage
120V
Height
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5052-AGB
Zoro #
G615452710
UPC #
806134074661
Country of Origin
China

Dimensions

Height
32.5 in
Length
52.5 in
Width
52.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Socket Count
6
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Alberton reinvents the familiar sputnik silhouette as a modern dynamic statement piece. Elongated clear etched glass shades suspend from rotating metallic arms in Aged or Black Brass to create a piece of utilitarian art that is as beautiful as it is functional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.