Zoro Homepage

Alburgh 1 Light Wall Sconce 6.75 In. Aged Iron

  • Mfr # 2925-AI

  • Zoro # G815451636


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Width
6.75 in
Fixture Voltage
120V
Finish
AGED IRON
Assembled Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2925-AI
Zoro #
G815451636
UPC #
806134936242
Country of Origin
Philippines

Dimensions

Height
24.5 in
Width
6.75 in
Assembled Depth
5.5 in
Length
6.75 in

Details

Fixture Voltage
120V
Finish
AGED IRON
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Iron/Steel
Shade Color
AGED IRON
Watts
8W
Lamp Included
N
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting
Color
Aged Iron

Description

Maritime meets modern style in the Alburgh sconce. The clean single-light design features an elongated silhouette accented by a nautical square knot in the center and loop details at the top and bottom. The crisp white linen shade carries through the timeless, tailored look. Alburgh is available in luxurious Vintage Gold Leaf or a more rustic Aged Iron finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.