Zoro Homepage

Alburgh 1 Light Wall Sconce 6.75 In. Vintage Gold Leaf

  • Mfr # 2925-VGL

  • Zoro # G515451608


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Fixture Voltage
120V
Finish
VINTAGE GOLD LEAF
Length
6.75 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2925-VGL
Zoro #
G515451608
UPC #
806134936266
Country of Origin
Philippines

Dimensions

Height
24.5 in
Width
6.75 in
Length
6.75 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Finish
VINTAGE GOLD LEAF
Item
Wall Sconce
Watts
8W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Iron/Steel
Shade Color
VINTAGE GOLD LEAF
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Designer
Hudson Valley Lighting
Color
Vintage Gold Leaf
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Maritime meets modern style in the Alburgh sconce. The clean single-light design features an elongated silhouette accented by a nautical square knot in the center and loop details at the top and bottom. The crisp white linen shade carries through the timeless, tailored look. Alburgh is available in luxurious Vintage Gold Leaf or a more rustic Aged Iron finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.