Zoro Homepage

Aldridge 1 Light Pendant 16 In. Aged Brass

  • Mfr # 9616-AGB

  • Zoro # G415450480


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
16.5 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9616-AGB
Zoro #
G415450480
UPC #
806134027421
Country of Origin
China

Dimensions

Height
16.5 in
Length
16 in
Width
16 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Watts
75W
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Traditional design with an updated look, Aldridge is pretty in pleats. A metal strap adds a spark of color above the classic cone-shaped shade that's pleated on the outside and smooth Belgian linen on the inside. Bright light spreads down from this highly usable, very adaptable style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.