Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aldridge 3 Light Linear 58 In. Old Bronze

  • Mfr # 9658-OB

  • Zoro # G215450406


product price: $775.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Length
58 in
Width
16 in
Height
19 in
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9658-OB
Zoro #
G215450406
UPC #
806134027490
Country of Origin
China

Dimensions

Length
58 in
Width
16 in
Height
19 in

Details

Item
Linear
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Socket Count
3
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Color
Old Bronze
Battery Included
No
Designer
Hudson Valley Lighting
Material
Steel

Description

Traditional design with an updated look, Aldridge is pretty in pleats. A metal strap adds a spark of color above the classic cone-shaped shade that's pleated on the outside and smooth Belgian linen on the inside. Bright light spreads down from this highly usable, very adaptable style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.