Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allanton Wall Sconce in Aged Brass

  • Mfr # 8122-AGB

  • Zoro # G216223924


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Height
17.5 in
Includes
Fixture, Hardware
Watts
15 W
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8122-AGB
Zoro #
G216223924
UPC #
806134991258
Country of Origin
India

Dimensions

Height
17.5 in
Width
5.25 in
Backplate Height
0.5 in
Backplate Width
4.75 in

Details

Lamp Included
No
Includes
Fixture, Hardware
Watts
15 W
Fixture Voltage
120V
Series
Allanton
Item
Wall Sconce
Lamp Base
E26 Medium Base
Bulb Type
A19
Body Material
Steel
Finish
Aged Brass
Number of Bulbs
2
Location Rating
UL Damp

Description

Drawing on vintage silhouettes, but with a futuristic slant, Allanton is a design-forward statement sconce. Cinched at the waist, the hourglass shade is fully adjustable on a swivel. Studded with perforations, it casts light in scattered dots across a space. Available in an Aged Brass or Historic Bronze finish, Allanton can easily cross over from a bedroom to a bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.