Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allanton Wall Sconce in Historic Bronze

  • Mfr # 8122-HB

  • Zoro # G416223922


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
E26 Medium Base
Lamp Included
No
Fixture Voltage
120V
Height
17.5 in
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8122-HB
Zoro #
G416223922
UPC #
806134991272
Country of Origin
India

Dimensions

Height
17.5 in
Width
5.25 in
Backplate Width
5 in
Backplate Height
0.5 in

Details

Finish
Historic Bronze
Lamp Base
E26 Medium Base
Lamp Included
No
Fixture Voltage
120V
Item
Wall Sconce
Bulb Type
A19
Includes
Fixture, Hardware
Number of Bulbs
2
Watts
15 W
Series
Allanton
Body Material
Steel
Location Rating
UL Damp

Description

Drawing on vintage silhouettes, but with a futuristic slant, Allanton is a design-forward statement sconce. Cinched at the waist, the hourglass shade is fully adjustable on a swivel. Studded with perforations, it casts light in scattered dots across a space. Available in an Aged Brass or Historic Bronze finish, Allanton can easily cross over from a bedroom to a bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.