Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allendale 10 Light Linear 40.75 In. Aged Brass

  • Mfr # 3244-AGB

  • Zoro # G515449490


product price: $4,432.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
40.75 in
Width
23.25 in
Height
29.5 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3244-AGB
Zoro #
G515449490
UPC #
806134852498
Country of Origin
China

Dimensions

Length
40.75 in
Width
23.25 in
Height
29.5 in

Details

Item
Linear
Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Bulb Included
N
Product Care
Clean with soft, damp cloth
Material
Steel
Socket Count
10
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Aged Brass
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.