Zoro Homepage

Allendale 10 Light Linear 40.75 In. Aged Old Bronze

  • Mfr # 3244-AOB

  • Zoro # G515449438


product price: $1,273.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
40.75 in
Width
23.25 in
Height
29.5 in
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3244-AOB
Zoro #
G515449438
UPC #
806134852504
Country of Origin
China

Dimensions

Length
40.75 in
Width
23.25 in
Height
29.5 in

Details

Item
Linear
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Watts
60W
Bulb Included
N
Voltage
120V
Socket Count
10
Material
Steel
Color
Aged Old Bronze
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.