Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allendale 10 Light Linear 40.75 In. Polished Nickel

  • Mfr # 3244-PN

  • Zoro # G615449468


product price: $1,275.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
40.75 in
Width
23.25 in
Height
29.5 in
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3244-PN
Zoro #
G615449468
UPC #
806134852511
Country of Origin
China

Dimensions

Length
40.75 in
Width
23.25 in
Height
29.5 in

Details

Item
Linear
Includes
Fixture, Hardware
Watts
60W
Bulb Included
N
Finish
Polished Nickel
Voltage
120V
Product Care
Clean with soft, damp cloth
Material
Steel
Bulb Shape
E12 Candelabra Base
Socket Count
10
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Polished Nickel
Battery Included
No

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.