Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allendale 16 Light Chandelier 58 In. Polished Nickel

  • Mfr # 3216-PN

  • Zoro # G715448248


product price: $4,988.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Length
58 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3216-PN
Zoro #
G715448248
UPC #
806134003814
Country of Origin
China

Dimensions

Length
58 in
Height
27.25 in
Width
58 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Color
Polished Nickel
Bulb Included
N
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
16
Bulb Shape
E12 Candelabra Base
Tier
1
Product Care
Clean with soft, damp cloth

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.