Allendale 20 Light Chandelier 46.75 In. Aged Old Bronze

  • Mfr # 3247-AOB

  • Zoro # G915449274


product price: $7,600.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Aged Old Bronze
Width
46.75 in
Includes
Fixture, Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3247-AOB
Zoro #
G915449274
UPC #
806134852535
Country of Origin
China

Dimensions

Height
38 in
Width
46.75 in
Length
46.75 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Voltage
120V
Color
Aged Old Bronze
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Tier
2
Socket Count
20
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.