Allendale 28 Light Chandelier 58 In. Aged Old Bronze

  • Mfr # 3228-AOB

  • Zoro # G515449186


product price: $9,707.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Aged Old Bronze
Color
Aged Old Bronze
Bulb Included
N
Width
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3228-AOB
Zoro #
G515449186
UPC #
806134003852
Country of Origin
China

Dimensions

Height
40.75 in
Width
58 in
Length
58 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Aged Old Bronze
Color
Aged Old Bronze
Bulb Included
N
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Socket Count
28
Bulb Shape
E12 Candelabra Base
Tier
2
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.