Allendale 36 Light Chandelier 58 In. Polished Nickel

  • Mfr # 3258-PN

  • Zoro # G115449234


product price: $3,491.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
6W
Finish
Polished Nickel
Width
58 in
Includes
Fixture, Hardware
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3258-PN
Zoro #
G115449234
UPC #
806134003890
Country of Origin
China

Dimensions

Width
58 in
Length
58 in
Height
54.25 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Polished Nickel
Includes
Fixture, Hardware
Color
Polished Nickel
Voltage
120V
Bulb Included
N
Material
Steel
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
36
Battery Included
No
Bulb Shape
E12 Candelabra Base
Tier
3
Product Care
Clean with soft, damp cloth

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.