Allendale 9 Light Chandelier 46.25 In. Aged Old Bronze

  • Mfr # 3209-AOB

  • Zoro # G115447230


product price:  $4,431.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Aged Old Bronze
Bulb Included
N
Width
46.25 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3209-AOB
Zoro #
G115447230
UPC #
806134852382
Country of Origin
China

Dimensions

Height
33.75 in
Width
46.25 in
Length
46.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Old Bronze
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Old Bronze
Designer
Hudson Valley Lighting
Socket Count
9
Slope Ceiling Compatable
No
Battery Included
No
Tier
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.