Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allentown 36 in. Chandelier Aged Brass

  • Mfr # 4006-AGB

  • Zoro # G216051497


product price: $4,163.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
6
Finish
Aged Brass
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Lumens
175 Lumens
Fixture Wattage
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-AGB
Zoro #
G216051497
UPC #
806134962777
Country of Origin
China

Dimensions

Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Height
31.25 in
Cord Length
120 in
Length
36 in
Width
36 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Number of Lights
6
Finish
Aged Brass
Lumens
175 Lumens
Fixture Wattage
10W
Item
Chandelier
Voltage
120 V
Includes
Fixture, Hardware
Color Temperature
2700 K
Series
Allentown
CRI
90
Material
Steel
Glass Color
Aged Brass
Location Rating
ETL Damp
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth
Integrated LED
Yes

Description

Allentown reimagines a candlestick motif as an upscale and high-tech light feature. Each glass tube on this modern chandelier is filled with light, creating an ambient glow. The fluid curves of the arms add a sense of dynamic movement, creating an architectural silhouette. Available with 6 or 8 lights, Allentown elevates any space with its modernist underpinnings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.