Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloway 19 in. Table Lamp Aged Brass/Ceramic Swept Coast

  • Mfr # L8731-AGB/CST

  • Zoro # G216024798


product price: $971.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Bulb Type
A19
Glass Color
Aged Brass/Ceramic Swept Coast
Maximum Wattage
15W
Finish
Aged Brass/Ceramic Swept Coast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8731-AGB/CST
Zoro #
G216024798
UPC #
806134963675
Country of Origin
Viet Nam

Dimensions

Width
19 in
Length
19 in
Height
31 in
Backplate Height (sconces only)
3 in
Backplate Width (sconces only)
5 in

Details

Number of Bulbs
1
Bulb Type
A19
Glass Color
Aged Brass/Ceramic Swept Coast
Item
Table Lamp
Maximum Wattage
15W
Finish
Aged Brass/Ceramic Swept Coast
Material
Ceramic
Voltage
120 V
Switch
Full Range Dimmer On Socket
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
LED CRI
90
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Location Rating
UL Dry
LED Lumens
1000 Lumens
Series
Alloway

Description

A ceramic lamp featuring a narrow double-tapered base, Alloway evokes understated artistry and a sense of groundedness. Finished in a swirling two-toned, coastal-inspired glaze, the base adds visual complexity and a handcrafted feel to the fixture. The white linen drum shade lends a classic touch to a simple form made modern through its glaze. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.