Zoro Homepage

Alora 32 in. Chandelier White Plaster

  • Mfr # 1286-WP

  • Zoro # G416051372


product price: $1,989.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Fixture, Hardware
Lamp Type
G25
Glass Color
White Plaster
Length
32 in
Fixture Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1286-WP
Zoro #
G416051372
UPC #
806134955939
Country of Origin
Philippines

Dimensions

Length
32 in
Width
32 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Height
28.5 in
Cord Length
120 in

Details

Includes
Fixture, Hardware
Lamp Type
G25
Glass Color
White Plaster
Item
Chandelier
Fixture Wattage
15W
Voltage
120 V
Number of Lights
6
Finish
White Plaster
Material
Iron
Series
Alora
Location Rating
UL Damp
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Architectural and sleek, but with an artful, botanical flourish, Alora has strong modern design appeal. While the framework features clean lines and right angles, the scalloped floral shades have an irregular, hand-sculpted quality. A textural relief pattern on the surface of the shades adds visual interest. Alora is available in multiple formats and 3 finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.