Alora 44 in. Chandelier Vintage Gold Leaf/Gilded Ivory

  • Mfr # 1289-VGL/GLI

  • Zoro # G616051417


product price:  $3,426.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Height
44.75 in
Number of Lights
9
Series
Alora
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1289-VGL/GLI
Zoro #
G616051417
UPC #
806134955953
Country of Origin
Philippines

Dimensions

Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Height
44.75 in
Width
44 in
Length
44 in
Cord Length
120 in
Backplate Height (sconces only)
4.75 in
Backplate Width (sconces only)
4.75 in

Details

Number of Lights
9
Finish
Vintage Gold Leaf/Gilded Ivory
Series
Alora
Voltage
120 V
Includes
Fixture, Hardware
Fixture Wattage
15W
Glass Color
Vintage Gold Leaf/Gilded Ivory
Lamp Type
G25
Item
Chandelier
Material
Iron
Product Care
Clean with soft, damp cloth
Location Rating
UL Damp
Bulb Shape
E26 Medium Base

Description

Architectural and sleek, but with an artful, botanical flourish, Alora has strong modern design appeal. While the framework features clean lines and right angles, the scalloped floral shades have an irregular, hand-sculpted quality. A textural relief pattern on the surface of the shades adds visual interest. Alora is available in multiple formats and 3 finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.