Zoro Homepage

Alora 44 in. Chandelier White Plaster

  • Mfr # 1289-WP

  • Zoro # G216051473


product price: $3,262.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
44 in
Width
44 in
Includes
Fixture, Hardware
Cord Length
120 in
Height
44.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1289-WP
Zoro #
G216051473
UPC #
806134955977
Country of Origin
Philippines

Dimensions

Length
44 in
Width
44 in
Cord Length
120 in
Height
44.75 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Backplate Height (sconces only)
5 in
Backplate Width (sconces only)
5 in

Details

Finish
White Plaster
Includes
Fixture, Hardware
Series
Alora
Glass Color
White Plaster
Voltage
120 V
Material
Iron
Lamp Type
G25
Item
Chandelier
Number of Lights
9
Fixture Wattage
15W
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Location Rating
UL Damp

Description

Architectural and sleek, but with an artful, botanical flourish, Alora has strong modern design appeal. While the framework features clean lines and right angles, the scalloped floral shades have an irregular, hand-sculpted quality. A textural relief pattern on the surface of the shades adds visual interest. Alora is available in multiple formats and 3 finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.