Alora 6.5 in. Wall Sconce Vintage Gold Leaf/Gilded Ivory

  • Mfr # 1281-VGL/GLI

  • Zoro # G516051418


product price:  $433.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Fixture Voltage
120 V
Width
6.5 in
Fixture Type
G25
Glass Color
Vintage Gold Leaf/Gilded Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1281-VGL/GLI
Zoro #
G516051418
UPC #
806134955830
Country of Origin
Philippines

Dimensions

Width
6.5 in
Height
14.5 in
Length
6.5 in
Backplate Height (sconces only)
7 in
Backplate Width (sconces only)
4.5 in

Details

Item
Sconce
Number of Bulbs
1
Fixture Voltage
120 V
Fixture Type
G25
Glass Color
Vintage Gold Leaf/Gilded Ivory
Fixture Wattage
15W
Damp/Wet Rating
UL Damp
Series
Alora
Body Material
Iron
Finish
Vintage Gold Leaf/Gilded Ivory
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Bulb Shape
E26 Medium Base

Description

Architectural and sleek, but with an artful, botanical flourish, Alora has strong modern design appeal. While the framework features clean lines and right angles, the scalloped floral shades have an irregular, hand-sculpted quality. A textural relief pattern on the surface of the shades adds visual interest. Alora is available in multiple formats and 3 finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.