Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpine 6 Light Chandelier 26 In. Polished Nickel

  • Mfr # 7126-PN

  • Zoro # G515447175


product price: $1,311.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Color
Polished Nickel
Length
26 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7126-PN
Zoro #
G515447175
UPC #
806134128616
Country of Origin
China

Dimensions

Length
26 in
Height
18.75 in
Width
26 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Color
Polished Nickel
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
6

Description

The fixture's unexpected impact comes from its futuristic materials and shapes and its icy crystal cubes, stacked along the metal frame. Subtly staggered clusters of candelabra lamps cast a sparkling glow along this prismatic frame, playing a brilliant light pattern across any room. Polished Nickel preserves the fixture's winter chill while Aged Brass accents add warming contrast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.