Zoro Homepage

Alpine 6 Light Lantern 18.5 In. Polished Nickel

  • Mfr # 7118-PN

  • Zoro # G915452892


product price: $1,395.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Polished Nickel
Height
27.5 in
Length
18.5 in
Width
18.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7118-PN
Zoro #
G915452892
UPC #
806134128586
Country of Origin
China

Dimensions

Height
27.5 in
Length
18.5 in
Width
18.5 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Finish
Polished Nickel
Watts
60W
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
6
Product Care
Clean with soft, damp cloth

Description

The fixture's unexpected impact comes from its futuristic materials and shapes and its icy crystal cubes, stacked along the metal frame. Subtly staggered clusters of candelabra lamps cast a sparkling glow along this prismatic frame, playing a brilliant light pattern across any room. Polished Nickel preserves the fixture's winter chill while Aged Brass accents add warming contrast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.