Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alsen 6 Light Pendant in White Plaster Finish

  • Mfr # 1966-WP

  • Zoro # G422646807


product price: $3,979.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hang Type/Length
54 Chain
Assembled Depth
36.5 in
Dimmable
No
Bulb Type
B11
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1966-WP
Zoro #
G422646807
UPC #
197292995050
Country of Origin
Philippines

Dimensions

Hang Type/Length
54 Chain
Assembled Depth
36.5 in
Fixture Dimension
36.5 in. W x 19.5 in. H
Canopy Dimension
6 in. W x 1 in. H
Height
19.5 in
Width
36.5 in

Details

Dimmable
No
Bulb Type
B11
Lamp Included
No
Color
White Plaster
Power Source
Hardwired
Number of Lights
6
Finish
White Plaster
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
Damp
Shade Material
Coco Shell
Lamp Base
E12
Canopy Shape
Round
Item
Pendant
Material
Wood/ Tree-Derived
Standards
UL Listed; cUL
Watts
10 W
Voltage
120 V

Description

An interpretation of Louis Poulsen’s iconic artichoke design, the Alsen pendant makes a layered, voluminous statement with natural coco shells. Each shell curves outward to add depth to the fixture while highlighting the unique texture of the material. The white plaster finish on the metal chain creates a cohesive color story while the light brings subtle contrast and tonal richness to this coastal pendant. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.