Zoro Homepage

Altamont 1 Light Pendant 12.25 In. Distressed Bronze

  • Mfr # 5612-DB

  • Zoro # G915452403


product price: $555.00
/ea
Free Shipping & Returns

Key Features

Color
Distressed Bronze
Height
30 in
Length
12.25 in
Voltage
120V
Finish
Distressed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5612-DB
Zoro #
G915452403
UPC #
806134131562
Country of Origin
China

Dimensions

Height
30 in
Length
12.25 in
Width
12.25 in

Details

Color
Distressed Bronze
Voltage
120V
Item
Pendant
Finish
Distressed Bronze
Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Watts
75W
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.