Zoro Homepage

Altamont 1 Light Pendant 18 In. Distressed Bronze

  • Mfr # 5618-DB

  • Zoro # G115452463


product price: $975.00
/ea
Free Shipping & Returns

Key Features

Color
Distressed Bronze
Height
21.25 in
Length
18 in
Voltage
120V
Finish
Distressed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5618-DB
Zoro #
G115452463
UPC #
806134131623
Country of Origin
China

Dimensions

Height
21.25 in
Length
18 in
Width
18 in

Details

Color
Distressed Bronze
Voltage
120V
Item
Pendant
Finish
Distressed Bronze
Material
Brass
Lamp Included
N
Watts
150W
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.