Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alto 24 in. Semi Flush Aged Brass

  • Mfr # 8024-AGB

  • Zoro # G416051358


product price: $3,182.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Alto
Finish
Aged Brass
Length
24 in
Number of Bulbs
1
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8024-AGB
Zoro #
G416051358
UPC #
806134963156
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Height
3.25 in

Details

Fixture Series
Alto
Finish
Aged Brass
Number of Bulbs
1
Voltage
120 V
Watts
40W
Color Temperature
2700 K
Includes
Fixture, Hardware
Item
Semi Flush
Damp/Wet Rating
ETL Damp
Body Material
Steel
Glass Color
Aged Brass
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Integrated LED
Yes

Description

The Alto flush mount serves as a striking sculptural piece on the ceiling. When illuminated, the natural alabaster comes alive with intricate veining, creating an upscale, yet minimalist lighting effect. While the fixture feels fresh, the Aged Brass frame lends Alto an antique feel. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.