Zoro Homepage

Alva 1 Light Wall Sconce 4.25 In. Aged Brass

  • Mfr # 1300-AGB

  • Zoro # G115451985


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Width
4.25 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300-AGB
Zoro #
G115451985
UPC #
806134812898
Country of Origin
China

Dimensions

Height
20.75 in
Width
4.25 in
Length
4.25 in
Assembled Depth
8.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Shade Color
Aged Brass
Bulb Shape
E26 Medium Base
Socket Count
1
Color
Aged Brass
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Looking to the past and future at once, Alva houses a powerful LED light source in a mid-century metal cone, perforated near its rim. A gooseneck arm extends through the cast-metal backplate's clasp into a stepped, tapering long tail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.