Zoro Homepage

Alva 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 1400-AGB

  • Zoro # G115452234


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-AGB
Zoro #
G115452234
UPC #
806134812928
Country of Origin
China

Dimensions

Height
11.25 in
Width
4.75 in
Length
4.75 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Battery Included
No
Color
Aged Brass

Description

Looking to the past and future at once, Alva houses a powerful LED light source in a mid-century metal cone, perforated near its rim. A gooseneck arm extends through the cast-metal backplate's clasp into a stepped, tapering long tail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.