Zoro Homepage

Alva 1 Light Wall Sconce 4.75 In. Old Bronze

  • Mfr # 1400-OB

  • Zoro # G315452225


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Old Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-OB
Zoro #
G315452225
UPC #
806134812935
Country of Origin
China

Dimensions

Height
11.25 in
Width
4.75 in
Assembled Depth
5.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Shade Color
Old Bronze
Lamp Included
N
Body Material
Steel
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Color
Old Bronze
Bulb Shape
E26 Medium Base

Description

Looking to the past and future at once, Alva houses a powerful LED light source in a mid-century metal cone, perforated near its rim. A gooseneck arm extends through the cast-metal backplate's clasp into a stepped, tapering long tail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.