Amalfi 16 Light Chandelier in Vintage Gold Leaf

  • Mfr # 6641-VGL

  • Zoro # G616223883


product price: $5,880.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V
Material
Iron
Lamp Base
E12 Candelabra Base
Height
18.5 in
Fixture Wattage
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6641-VGL
Zoro #
G616223883
UPC #
806134991159
Country of Origin
Philippines

Dimensions

Height
18.5 in
Chain Length
54 in
Width
41 in

Details

Item
Chandelier
Voltage
120V
Material
Iron
Lamp Base
E12 Candelabra Base
Fixture Wattage
10 W
Bulb Included
No
Bulb Type
G16.5
Housing Finish
Vintage Gold Leaf
Number of Lights
16
Includes
Fixture, Hardware
Series
Amalfi
Location Rating
UL Damp

Description

The organic materiality and layered silhouette of the Amalfi chandelier bring a dose of freshness to any space. Made of natural coco fiber, the textural shade panels curve gently outwards like petals. Adding depth and dimension, the tiered shape of the silhouette allows light to escape at each level. The Vintage Gold Leaf finish on the metalwork lends a jewelry-like aesthetic, complementing the beauty of Amalfi.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.