
Amalfi 8 Light Chandelier in Vintage Gold Leaf
Mfr # 6624-VGL
Zoro # G116223888
product price: $2,688.00
/ea
Free Shipping & Returns
Key Features
Lamp Base
E12 Candelabra Base
Fixture Wattage
10 W
Housing Finish
Vintage Gold Leaf
Series
Amalfi
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6624-VGL
Zoro #
G116223888
UPC #
806134991135
Country of Origin
Philippines
Dimensions
Height
16 in
Chain Length
54 in
Width
24 in
Details
Lamp Base
E12 Candelabra Base
Fixture Wattage
10 W
Housing Finish
Vintage Gold Leaf
Number of Lights
8
Item
Chandelier
Series
Amalfi
Bulb Included
No
Bulb Type
G16.5
Material
Iron
Voltage
120V
Includes
Fixture, Hardware
Location Rating
UL Damp
Description
The organic materiality and layered silhouette of the Amalfi chandelier bring a dose of freshness to any space. Made of natural coco fiber, the textural shade panels curve gently outwards like petals. Adding depth and dimension, the tiered shape of the silhouette allows light to escape at each level. The Vintage Gold Leaf finish on the metalwork lends a jewelry-like aesthetic, complementing the beauty of Amalfi.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.